Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PROPPER

Men's Tactical Pants. Size: 3XL, Fits Waist Size: 47" to 50", Inseam: 29-1/2" to 32-1/2", Multicam

  • Item# 13J659
  • Mfr. Model# F5218383773XL2
  • Catalog Page# N/A
  • Catalog Group# G0111
  • UNSPSC# 46181527
Men's Tactical Pants. Size: 3XL, Fits Waist Size: 47" to 50", Inseam: 29-1/2" to 32-1/2", Multicam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of an extremely durable all-season weight fabric.

Pants feature front tie closures on the leg cuffs, forward-tilted cargo pockets for easy access to gear, and a button fly with a drawstring waist. External knee pouches accept kneepad inserts (not included) and have hook-and-loop closures.

• Fade-, shrink-, and wrinkle-resistant Battle Rip® 6535 poly/cotton ripstop

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size 3XL
  • Color Multicam
  • Fits Waist Size 47" to 50"
  • Garment Style Pants
  • Inseam 29-1/2" to 32-1/2"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.