Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROPPER

Men's Tactical Pants. Size: 2XL, Fits Waist Size: 43" to 46", Inseam: 29-1/2" to 32-1/2", A-TACS

  • Item # 13Z503
  • My Part #
  • Mfr. Model # F520938379XXL2
  • Catalog Page # N/A
  • Catalog Group # G0117
  • UNSPSC # 46181527
Men's Tactical Pants. Size: 2XL, Fits Waist Size: 43" to 46", Inseam: 29-1/2" to 32-1/2", A-TACS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Men's Tactical Pants
  • Size 2XL
  • Color A-TACS
  • Fits Waist Size 43" to 46"
  • Garment Style Pants
  • Inseam 29-1/2" to 32-1/2"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms