Skip Content

DV
PROPPER

Men's Tactical Pants. Size: M, Fits Waist Size: 31" to 34", Inseam: 32-1/2" to 35-1/2", A-TACS

  • Item # 13Z495
  • My Part #
  • Mfr. Model # F520938379M3
  • Catalog Page # N/A
  • Catalog Group # G0118
  • UNSPSC # 46181527
Men's Tactical Pants. Size: M, Fits Waist Size: 31" to 34", Inseam: 32-1/2" to 35-1/2", A-TACS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Men's Tactical Pants
  • Size M
  • Color A-TACS
  • Fits Waist Size 31" to 34"
  • Garment Style Pants
  • Inseam 32-1/2" to 35-1/2"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms