Skip Content

TP
PROPPER

Men's Tactical Pants. Size: 48", Fits Waist Size: 47" to 48-1/2", Inseam: 29-1/2" to 32-1/2", Black

  • Item # 13M969
  • My Part #
  • Mfr. Model # F52123800148R
  • Catalog Page # N/A
  • Catalog Group # G0108
  • UNSPSC # 46181527
Mens Tactical Pant,Black,Size 48 Reg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pants have 8 pockets, including forward-slanted cargo-style pockets with hook-and-loop closures. Gripper waistband keeps the wearer's shirt tucked in. Additional details include a zipper fly with double-snap closure, extra-large belt loops for a duty belt, cuffs with front tie closure to keep pants snug against boots, and external kneepad openings.

•  Battle Rip® 6535 poly/cotton ripstop
•  ACU-style uniforms enhanced for law enforcement professionals

View More

Technical Specs

  • Item Men's Tactical Pants
  • Color Black
  • Fits Waist Size 47" to 48-1/2"
  • Garment Style Pants
  • Inseam 29-1/2" to 32-1/2"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.