Skip Content
TP
PROPPER

Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 35-1/2" to 38-1/2", Multicam

  • Item # 13M704
  • Mfr. Model # F520921377S4
  • Catalog Page # N/A
  • Catalog Group # G0030
  • UNSPSC # 46181527
Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 35-1/2" to 38-1/2", Multicam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $107.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pants have front ties on the leg cuffs that enable closure on the outside of the boot collar. Details include a button fly with a drawstring, bellowed calf storage pockets, and forward-tilted cargo pockets for easy access. External knee pouches accept kneepad inserts (not included) and have hook-and-loop closures.

• Fade-, shrink-, and wrinkle-resistant 50/50 nylon/cotton ripstop.
• Sewn to military specifications FQ/PD 07-14A.
• NIR compliant; approved for military operations.

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size S
  • Color Multicam
  • Fits Waist Size 27" to 30"
  • Garment Style Pants
  • Inseam 35-1/2" to 38-1/2"
  • Material 50% Nylon/50% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.