Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROPPER

Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 29-1/2" to 32-1/2", Multicam

  • Item # 13M702
  • My Part #
  • Mfr. Model # F520921377S2
  • Catalog Page # N/A
  • Catalog Group # G0030
  • UNSPSC # 46181527
Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 29-1/2" to 32-1/2", Multicam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pants have front ties on the leg cuffs that enable closure on the outside of the boot collar. Details include a button fly with a drawstring, bellowed calf storage pockets, and forward-tilted cargo pockets for easy access. External knee pouches accept kneepad inserts (not included) and have hook-and-loop closures.

• Fade-, shrink-, and wrinkle-resistant 50/50 nylon/cotton ripstop.
• Sewn to military specifications FQ/PD 07-14A.
• NIR compliant; approved for military operations.

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size S
  • Color Multicam
  • Fits Waist Size 27" to 30"
  • Garment Style Pants
  • Inseam 29-1/2" to 32-1/2"
  • Material 50% Nylon/50% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms