Skip Content

TP
PROPPER

Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 29-1/2" to 32-1/2", Sheriff Brow

  • Item # 12W667
  • My Part #
  • Mfr. Model # F520138200S2
  • Catalog Page # N/A
  • Catalog Group # G0044
  • UNSPSC # 46181527
Mens Tactical Pant,Sheriff Brown,S Reg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battle Rip® 65/35 poly/cotton ripstop fabric is comfortable and durable, with all-season weight and excellent color integrity.
Pants feature 6 pockets for storage; 4 pockets close with button flaps and bellowed pockets have drain holes. Details include a 4-button fly and adjustable waist tabs for a precise fit. Nylon drawstrings at the legs are fused, knotted, and tacked. Constructed with double-reinforced seat and knees and felled inseams, outseams, and seat seams.

• Sewn to military specification MIL-T-44047E

View More

Technical Specs

  • Item Men's Tactical Pants
  • Color Sheriff Brown
  • Fits Waist Size 27" to 30"
  • Garment Style Pants
  • Inseam 29-1/2" to 32-1/2"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.