Skip Content

DV
PROPPER

Men's Tactical Pants, Fits Waist Size: 28", Inseam: 37", Black

  • Item # 13Z712
  • My Part #
  • Mfr. Model # F52208200128X37
  • Catalog Page # N/A
  • Catalog Group # G0051
  • UNSPSC # 46181527
Men's Tactical Pant,Black,28Inx37In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fade-, shrink-, and wrinkle-resistant pants include a heavy-duty double seat and knee for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes internal kneepad openings, wallet pocket-in-a-pocket, 2 coin pockets, and large cell phone pocket. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly.

• 65/35 poly/cotton canvas fabric
• PTFE fabric protector repels stains and liquids

View More

Technical Specs

  • Item Men's Tactical Pants
  • Color Black
  • Fits Waist Size 28"
  • Garment Style Pants
  • Inseam 37"
  • Material 65% Polyester/35% Cotton Canvas
  • Fabric Weight 8.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms