Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROPPER

Men's Long Bottoms, Fits Waist Size 38" to 50", Coyote, XL

  • Item # 45YL84
  • My Part #
  • Mfr. Model # F52883T236XL
  • Catalog Page # N/A
  • UNSPSC # 53102703
Men's Long Bottoms, Fits Waist Size 38" to 50", Coyote, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Underwear

Technical Specs

  • Item Long Bottoms
  • Color Coyote
  • Size XL
  • Fits Waist Size 38" to 50"
  • Material Polyester/Spandex
  • Gender Men's
  • Style Legging
  • Type Engineered Fit
  • Features Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment
  • For Use With Base Layer Top
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms