Skip Content

DV
PROPPER

Men's EMT Pants. Size: 52", Fits Waist Size: 52", Inseam: 37-1/2", Black

  • Item # 12K451
  • My Part #
  • Mfr. Model # F52441400152
  • Catalog Page # N/A
  • Catalog Group # G0029
  • UNSPSC # 46181527
Mens EMT Pant,Black,Size 52 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fade-, shrink-, and wrinkle-resistant pants are designed with 18 total pockets, including dual 6-way cargo/scissor pockets and besom pockets on calves. Hidden slider waistband with gripper lining provides ease of movement. Additional features include gusseted, reinforced crotch; reinforced double knees and front pockets; and 2 sturdy hook-and-eye closures. Unhemmed.

• 37-1/2" inseam.
• 65/35 poly/cotton twill
• PTFE fabric protector repels stains and liquids

View More

Technical Specs

  • Item Men's EMT Pants
  • Size 52"
  • Color Black
  • Fits Waist Size 52"
  • Garment Style Pants
  • Inseam 37-1/2"
  • Material 65% Polyester/35% Cotton Twill
  • Fabric Weight 8.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms