Skip Content

DV
PROPPER

Men's Crewneck Bodywear Top, Fits Waist Size 42" to 54", Coyote, 2XL

  • Item # 45YL65
  • My Part #
  • Mfr. Model # F53803T2362XL
  • Catalog Page # N/A
  • UNSPSC # 53102703
Men's Crewneck Bodywear Top, Fits Waist Size 42" to 54", Coyote, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Underwear

Technical Specs

  • Item Crewneck Bodywear Top
  • Color Coyote
  • Size 2XL
  • Fits Waist Size 42" to 54"
  • Material Polyester/Spandex
  • Gender Men's
  • Style Long Sleeve
  • Type Engineered Fit
  • Features Provides Warmth and Flexibility Next-to-Skin Softness, Odor Control Integrated, Boosting Comfort In Cool Conditions, Permanent Antimicrobial Treatment
  • For Use With Base Layer Bottom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms