Skip Content

TP
PROPPER

Long Sleeve Shirt,Gray,M Reg

  • Item # 13Z052
  • My Part #
  • Mfr. Model # F545238020M2
  • Catalog Page # N/A
  • Catalog Group # G0069
  • UNSPSC # 46181533
Long Sleeve Shirt,Gray,M Reg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable and durable, Battle Rip® 65/35 poly/cotton ripstop shirts have an all-season weight and excellent color integrity. Designed to be worn tucked in. They have 2 front pockets with fused pocket flaps, a chest pen pocket, and 2 shoulder epaulets with buttons and are constructed with felled side seams and sleeves. Long sleeve shirts have double-reinforced elbows, adjustable sleeve buttons, and 2-1/2" cuffs.

• Sewn to military specification MIL-C43455J

View More

Technical Specs

  • Item Long Sleeve Shirt
  • Size M
  • Color Gray
  • Material 65% Poly Cotton, 35% Ripstop
  • Fits Chest Size 37" to 40"
  • Sleeve Length 25-1/4"
  • Pockets 2
  • Fabric Weight 6.5 oz.
  • Type Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.