Skip Content

DV
PROPPER

Job Shirt 1/4 Zip,M2,LAPD Navy

  • Item # 45YL94
  • My Part #
  • Mfr. Model # F54970Y450M2
  • Catalog Page # N/A
  • UNSPSC # 53102703
Job Shirt 1/4 Zip,M2,LAPD Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Shirts

Technical Specs

  • Item Job Shirt 1/4 Zip
  • Size M2
  • Color LAPD Navy
  • Material 80% Cotton, 20% Polyester
  • Fits Chest Size 38" to 40"
  • Closure Type Pullover
  • Fabric Polyester/Cotton
  • Pockets 2
  • Fabric Weight 4.5 oz.
  • Type Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms