Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROPPER

Job Shirt 1/4 Zip,3XL2,LAPD Navy

  • Item # 45YL90
  • My Part #
  • Mfr. Model # F54970Y4503XL2
  • Catalog Page # N/A
  • UNSPSC # 53102703
Job Shirt 1/4 Zip,3XL2,LAPD Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Shirts

Technical Specs

  • Item Job Shirt 1/4 Zip
  • Size 3XL2
  • Color LAPD Navy
  • Material 80% Cotton, 20% Polyester
  • Fits Chest Size 54" to 56"
  • Closure Type Pullover
  • Fabric Polyester/Cotton
  • Pockets 2
  • Fabric Weight 4.5 oz.
  • Type Long Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms