Skip Content

TP
PROPPER

Jacket, S Fits Chest Size 34" to 36", Olive Color

  • Item # 28AN34
  • My Part #
  • Mfr. Model # F54280X330S2
  • Catalog Page # N/A
  • Catalog Group # H5513
  • UNSPSC # 53102703
Jacket,S,Regular,Olive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Athletic cut and lightweight fabric are designed for quick action. Chest pocket has a magnetic closure for silent access to warrants and other documents. Zip pockets on the biceps, wrists, and lower back securely stow gear. Also features a dual-access zip pocket on the lower back, internal chest pocket, and 2 internal stash pockets. Pull-out ID or badge panel

View More

Technical Specs

  • Item Jacket
  • Size S
  • Color Olive
  • Material 100% Polyester
  • Fits Chest Size 34" to 36"
  • Garment Style Jacket
  • Fabric Weight 6.4 oz.
  • Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms
  • Pockets 7
  • Type Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.