Skip Content


Hooded Pullover Sweatshirt,Mens,M,Black

  • Item # 28AG31
  • My Part #
  • Mfr. Model # F54890W001M
  • Catalog Page # N/A
  • Catalog Group # H5526
  • UNSPSC # 46181526
Hooded Pullover Sweatshirt,Mens,M,Black close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Casual styling and low-profile functionality help you maintain the tactical advantage. Thumb holes on the cuffs help prevent bunching and twisting. A zip pocket on the left bicep provides secure storage. Soft fleece fabric has a slick, pill-resistant outer face. Full-zip hoodie is right at home in an urban environment. A chest pocket with magnet closure gives quiet access to your gear. Large front pockets have a locking zip closure, and an extra zip pocket is on the right side seam. Pull-out ID or badge panel

View More

Technical Specs

  • Item Hooded Pullover Sweatshirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Black
  • Fabric Weight 10 oz.
  • Material 100% Polyester Fleece
  • Number of Outside Pockets 2
  • Sleeve Length 34" to 34-1/2"
  • Length 29"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms