DV
PROPPER

Hat,Cap,A-TACS LE Camo,Hook-and-Loop

  • Item # 38MX42
  • My Part #
  • Mfr. Model # F557538067
  • Catalog Page # N/A
  • Catalog Group # J2339
  • UNSPSC # 53102503
Hat,Cap,A-TACS LE Camo,Hook-and-Loop close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hats

Technical Specs

  • Item Hat
  • Style Cap
  • Color A-TACS LE Camo
  • Size Universal
  • Adjustment Type Hook-and-Loop
  • Material Polyester/Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None