Skip Content

TP
PROPPER

EMS Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Black

  • Item # 28AP27
  • My Part #
  • Mfr. Model # F52855000140X34
  • Catalog Page # N/A
  • Catalog Group # H5519
  • UNSPSC # 53102703
EMS Pants,40in x 34in,Regular,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight fabric is fade-, shrink-, and wrinkle-resistant to keep a professional appearance. 17 pockets, including two 6-way cargo pockets, hold EMS tools and accessories. Reinforced front and back pockets have hook-and-loop closure. Additional details include extra-large belt loops designed for tactical belts, reinforced knees, and zipper fly with snap closure. Pants with waist sizes 28" and 46" to 56" have 37-1/2" unhemmed inseam.

•  PTFE fabric protector repels stains and liquids
•  Hidden slider waistband
•  Include matching belt

View More

Technical Specs

  • Item EMS Pants
  • Size 40" x 34"
  • Color Black
  • Fits Waist Size 40"
  • Garment Style EMS Pants
  • Inseam 34"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.4 oz.
  • Pockets 17
  • Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.