Skip Content

TP
PROPPER

Covert Vest,Softshell,M,Olive

  • Item # 28AM20
  • My Part #
  • Mfr. Model # F54290X330M
  • Catalog Page # N/A
  • Catalog Group # H5509
  • UNSPSC # 46181507
Covert Vest,Softshell,M,Olive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Icon™ soft-shell vest covers your core. The lightweight fabric moves with your body and resists wind and rain. Full-zip front has 2-way double sliders for easy access. Chest pocket and large front hand pockets zip closed. Also features 2 internal stash pockets. The drawstring waist has 2 locking toggles.

View More

Technical Specs

  • Item Covert Vest
  • Type Softshell
  • Size M
  • Color Olive
  • Material 100% Polyester
  • Fits Chest Size 38" to 40"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 3
  • Closure Type Zipper
  • Fits Athletic
  • Features Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure, Chest Pocket with Zip Closure for Secure Storage
  • Includes Drawstring Waist with Dual Locking Toggles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.