DV
PROPPER

Baseball Hat, Wide Brim, Navy, L/XL

  • Item # 28AR48
  • My Part #
  • Mfr. Model # F55851L450L-XL
  • Catalog Page # N/A
  • Catalog Group # H5523
  • UNSPSC # 53102503
Baseball Hat, Wide Brim, Navy, L/XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Classic 6-panel construction and sturdy, wide brim present a clean, professional appearance. Comfortable fitted design flexes to fit.

View More

Technical Specs

  • Item Baseball Hat
  • Style Wide Brim
  • Color Navy
  • Size L/XL
  • Hat Size 7-1/4 to 7-5/8
  • Head Size 23-1/2" to 24-3/8"
  • Adjustment Type Fitted
  • Material 97% Cotton/3% Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms