Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROPER STORAGE SYSTEMS

54" x 30" x 54" Assembled Steel Brake Die Roll Out Shelving, Blue

  • Item# 5TXH3
  • Mfr. Model# BD15K54X303
  • Catalog Page# N/A
  • UNSPSC# 24102004
54" x 30" x 54" Assembled Steel Brake Die Roll Out Shelving, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Roll Out Shelving

Technical Specs

  • Item Brake Die Roll Out Shelving
  • Number of Shelves 3
  • Assembled/Unassembled Assembled
  • Width 54"
  • Depth 30"
  • Height 54"
  • Load Capacity 4500 lb.
  • Shelf Capacity 1500 lb.
  • Material Steel
  • Color Blue
  • Finish Enamel
  • Includes (3) 54" x 30" Shelves And Floor Anchors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms