Skip Content

TP
PROPEN

Electromagnetic Benchtop Dot Peen Marker, 110/230 Voltage, 1 Phase, 50/60 Hz

  • Item # 40ZT56
  • My Part #
  • Mfr. Model # 61875
  • Catalog Page # N/A
  • UNSPSC # 23101515
Electromagnetic Benchtop Dot Peen Marker close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,456.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 108.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electromagnetic Benchtop Dot Peen Marker
  • Voltage 110/230
  • Phase 1
  • Hz 50/60
  • Marking Area 4-5/16" x 1-1/2"
  • Character Height 0.020" to 3.937"
  • Max. Workpiece Height 12-3/16"
  • Marking Speed 1 to 4 Letters per Second
  • Marking Depth 0.005" to 0.015"
  • Cutter Dia. 0.110"
  • Cutter Material Carbonite
  • Material Compatibility Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel
  • Rockwell HRC Limitation 63
  • Marking Operation X, Y, Z, R Axis
  • Interface P05 Internal Software
  • Decibels 81.4
  • Overall Width 12-7/8"
  • Overall Depth 23-11/16"
  • Overall Height 28-7/8"
  • Features A Wide Angle Stylus, 2 USB Inputs, RS232 Input, No Air Necessary, Automatic Z Axis
  • Includes Keyboard, Start-Up CD
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.