TP
PRONTO

Rectangle Training Table, Mahogany, 42"W x 24" Depth

  • Item # 46CC51
  • My Part #
  • Mfr. Model # PTR4224M_DTMA
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Table, Mahogany, 42"W x 24" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $471.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pronto® Training Table From Marvel® is ideal for creating private space in school classroom, library, or training center. Sturdy desk is suitable for individual use or may be set up as a continuous surface thanks to the wiring pass-through feature. Features secure, lockable rear raceway with steel-hinged door. Textured, powder-coat finish is durable and comfortable. It inhibits rust and is scratch and glare resistant. Table has pop-out grommets in each leg for electrical connections between tables.

View More

Technical Specs

  • Item Training Table
  • Surface Material Laminated Melamine
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 42"
  • Depth 24"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Mahogany
  • Frame Color Charcoal
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Charcoal
  • Edge Type T-Molded
  • Leg Type Unfold
  • Top Thickness 1-1/8"
  • Series Pronto Training Tables
  • Load Rating 200 lb.
  • Standards Greenguard Gold
  • Includes Adjustable Glides, Melamine Top 2" to 2" Grommets, Vertical Wire Management Access in Both Legs
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.