Navigation Menu New

Access My Account, Order History, Lists and more here.

38X952 CV-S25T UNSPSC # 49201501

Tap image to zoom.

Roll over image to zoom.

Treadmill, 5.5 hp HP, 64 in Running Surface Length, 22 in Running Surface Width

  • Item # 38X952
  • Mfr. Model # CV-S25T
  • UNSPSC # 49201501
  • Catalog Page # 1477 1477
Country of Origin South Korea. Country of Origin is subject to change.

This treadmill is ideal for use in exercise rooms, fitness gyms, and personal workout rooms. Regular treadmill exercise can help to relieve stress and promote healthy lifestyle choices.

Technical Specs

  • Item Treadmill
  • HP 5.5 hp
  • Speed Range 0.5 to 15.5 mph
  • Length 85 in
  • Width 38 in
  • Height 63 in
  • Power Requirements 120V (50/60hz)
  • Maximum User Weight 500 lb
  • Incline Maximum 0.2
  • Running Surface Length 64 in
  • Running Surface Width 22 in
  • Includes 26 Programs, LCD Display, IPod Capabilities

This treadmill is ideal for use in exercise rooms, fitness gyms, and personal workout rooms. Regular treadmill exercise can help to relieve stress and promote healthy lifestyle choices.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top