Navigation Menu New

Access My Account, Order History, Lists and more here.

30PK93 FW-233 UNSPSC # 49201604

Tap image to zoom.

Roll over image to zoom.

Tier Dumbbell Rack, 59 in Length, 42 3/8 in Height

  • Item # 30PK93
  • Mfr. Model # FW-233
  • UNSPSC # 49201604
  • Catalog Page # 1477 1477
Country of Origin USA. Country of Origin is subject to change.

Add to the weight training section of your fitness center or gym with these weight plates and dumbbell sets. Weight plates are sold individually. 3-tier dumbbell rack holds up to 19 pairs of dumbbells. 2" x 2" heavy-wall steel construction. Small footprint requires minimal space.

Technical Specs

  • Item Tier Dumbbell Rack
  • Length 59 in
  • Width 39 9/32 in
  • Height 42 3/8 in
  • Finish Powder Coated

Add to the weight training section of your fitness center or gym with these weight plates and dumbbell sets. Weight plates are sold individually. 3-tier dumbbell rack holds up to 19 pairs of dumbbells. 2" x 2" heavy-wall steel construction. Small footprint requires minimal space.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top