DV
PROMAXIMA

Recumbent Bike with Belt-Drive System Drive System and 330 lb. Max. Weight, 27" x 48" x 53"

  • Item # 6PXN4
  • My Part #
  • Mfr. Model # 8020RL
  • Catalog Page # N/A
  • UNSPSC # 25161508
Recumbent Bike with Belt-Drive System Drive System and 330 lb. Max. Weight, 27" x 48" x 53" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recumbent Bike
  • Drive System Belt-Drive System
  • Resistance 25 Levels
  • Length 27"
  • Width 48"
  • Height 53"
  • Features 18 Programs, Bottle Holder, Reading Rack, Cell Phone Holder
  • Maximum User Weight 330 lb.
  • Includes Lifetime Warranty on Frame, 5 Year Warranty on Parts, Samsung 19" LCD TV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.