Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PROMAXIMA

58" x 28" x 56" Recumbent Bike with Self Powered Alternator Drive System and 400 lb. Max. Weight

  • Item # 38X957
  • Mfr. Model # S25RX
  • Catalog Page # 1319
  • UNSPSC # 25161508
58" x 28" x 56" Recumbent Bike with Self Powered Alternator Drive System and 400 lb. Max. Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $8,521.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 300.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recumbent Bike
  • Drive System Self Powered Alternator
  • Resistance 26 Levels
  • Length 58"
  • Width 28"
  • Height 56"
  • Features 15" HD LCD TV, 16 Programs, Intelligent Touch Heart Rate System and Polar Telemetry Receiver, IPod Compatible, USB (Charge Only)
  • Maximum User Weight 400 lb.
  • Includes Cup Holder, Reading Rack, Accessory Tray, Standard Transport Wheels, Standard Food Pedal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.