Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROMAXIMA

80" x 25" x 65" Elliptical with Resistance Hybrid Control Drive System and 400 lb. Max. Weight

  • Item# 38X955
  • Mfr. Model# S25EX
  • Catalog Page# 1592
  • UNSPSC# 25161507
80" x 25" x 65" Elliptical with Resistance Hybrid Control Drive System and 400 lb. Max. Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11,414.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 400.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Elliptical
  • Drive System Resistance Hybrid Control
  • Resistance 26 Levels
  • Length 80"
  • Width 25"
  • Height 65"
  • Features 15" HD LCD TV, 17 Programs, Intelligent Touch Heart Rate System and Polar Telemetry Receiver, IPod Compatible, USB (Charge Only), Standard Bio Stride
  • Maximum User Weight 400 lb.
  • Includes Over Size Non Skid Food Pedal, Standard Transport Wheels, Cup Holder, Reading Rack, Accessory Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.