Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PROMAXIMA

85" x 38" x 63" Treadmill with 0.5 to 15.5 mph Speed Range; Includes 26 Programs, 15" HD LCD TV, IPo

  • Item # 38X953
  • My Part #
  • Mfr. Model # S25TX
  • Catalog Page # 1477
  • UNSPSC # 49201501
85" x 38" x 63" Treadmill with 0.5 to 15.5 mph Speed Range; Includes 26 Programs, 15" HD LCD TV, IPo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,554.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 600.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This treadmill is ideal for use in exercise rooms, fitness gyms, and personal workout rooms. Regular treadmill exercise can help to relieve stress and promote healthy lifestyle choices.

View More

Technical Specs

  • Item Treadmill
  • HP 5.5
  • Speed Range 0.5 to 15.5 mph
  • Length 85"
  • Width 38"
  • Height 63"
  • Power Requirements 120V (50/60hz)
  • Maximum User Weight 500 lb.
  • Incline Maximum 0.2
  • Running Surface Length 64"
  • Running Surface Width 22"
  • Includes 26 Programs, 15" HD LCD TV, IPod Capabilities
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.