Navigation Menu New

Access My Account, Order History, Lists and more here.

6PXP0 P-4300 UNSPSC # 49201605

Tap image to zoom.

Roll over image to zoom.

6 ft x 3 1/2 ft x 6 1/2 ft Raptor Lat Pulldown/Seated Row

  • Item # 6PXP0
  • Mfr. Model # P-4300
  • UNSPSC # 49201605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lat Pulldown/Seated Row
  • Series Raptor
  • Weight Style Selector Stack
  • Target Area Back
  • Number of Stations 1
  • Length 6 ft
  • Width 3 1/2 ft
  • Height 6 1/2 ft
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Vinyl
  • Max. Weight 225 lb
  • Features 1 yr Warranty on Upholstery and Wear Items, 2 yr Warranty on Cables, 5 yr Warranty on Friction-Free Bearings, Lifetime Warranty on Frames
  • Includes 5 lb Add-On Weight System, Abs Seat and Back Protective Dishes, Bushings and Pulley Wheels, Cams, Counter Balanced Carriage, Custom Rubber Hand Grips, Five Position Seat Adjustment, Guide Rods, Instructional Color Placard, Lat Pull Hold Down Pads, Pull Knobs, Seven Position Chest Pad Adjustment, Weight Stack Shields, Welds and Solid Steel Weight Stacks

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top