Navigation Menu New

Access My Account, Order History, Lists and more here.

6PXP7 CM-335 UNSPSC # 49201605

Tap image to zoom.

Roll over image to zoom.

5 ft x 4 ft x 8 ft Raptor Dual Adjustable Pulley

  • Item # 6PXP7
  • Mfr. Model # CM-335
  • UNSPSC # 49201605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Dual Adjustable Pulley
  • Series Raptor
  • Weight Style Selector Stack
  • Target Area Chest, Shoulders
  • Number of Stations 3
  • Length 5 ft
  • Width 4 ft
  • Height 8 ft
  • Finish Powder Coated
  • Frame Material Steel
  • Upholstery Vinyl
  • Features 1 yr Warranty on Upholstery and Wear Items, 2 yr Warranty on Cables, 5 yr Warranty on Friction-Free Bearings, Bacteria Resistant, Lifetime Warranty on Frames
  • Includes 40 oz Naugahyde with Full 3 in High-Density Foam Padding and 3/4 in Plywood Base, Bushings and Pulley Wheels, Cams, Guide Rods, Pillow Block Bearings are Installed on All Pivot Points, Rubber Bumpers, Welds and Solid Steel Weight Stacks

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top