Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ALL GEAR

Polyester Climbing Rope, 7/16" Rope Dia., 600 ft. Length, Black/Neon Orange/Neon Yellow

  • Item# 3WNH2
  • Mfr. Model# AG24SP716600P
  • Catalog Page# N/A
  • UNSPSC# 46182301
Polyester Climbing Rope, 7/16" Rope Dia., 600 ft. Length, Black/Neon Orange/Neon Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ropes

Technical Specs

  • Item Climbing Rope
  • Rope Material Polyester
  • Rope Application Climbing
  • Rope Construction 24 Strand Braid Cover, 16 Strand Core
  • Rope Dia. 7/16"
  • Length 600 ft.
  • Working Load Limit 630 lb.
  • Tensile Strength 6300 lb.
  • Elongation at 30% of Tensile 7.60%
  • Package Type Reel
  • Color Black/Neon Orange/Neon Yellow
  • Standards ANSI Z133-2012, 8.1.7
  • Performance Property Heavy Duty
  • Rope Sub-Category Arborist / Climbing Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None