WG
PROLINE

Swivel 2-Strap Knee Pads, Black/White, Universal

  • Item # 9LJH6
  • My Part #
  • Mfr. Model # 50900
  • Catalog Page # N/A
  • UNSPSC # 46181505
Swivel 2-Strap Knee Pads, Black/White, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Knee Pads
  • Style Swivel
  • Cap Material ABS
  • Pad Material Cordura(R) Nylon, Rubber
  • Elbow and Knee Pad Size Universal
  • Closure Type Hook-and-Loop
  • Color Black/White
  • Number of Straps 2
  • Strap Material Elastic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms