Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PROLINE SERIES

25"L Polysulfone Water Supply Kit w/Filtration for Ice Makers, Filtration, Humidifiers, Evaporation

  • Item # 18F375
  • Mfr. Model # 648-009
  • Catalog Page # N/A
  • UNSPSC # 40141720
25"L Polysulfone Water Supply Kit w/Filtration for Ice Makers, Filtration, Humidifiers, Evaporation close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $76.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Supply Kit w/Filtration
  • Material of Construction Polysulfone
  • Application Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Outside Dia. (In.) 3/8
  • Inlet Size (In.) 1/4
  • Inlet Type Push Fit
  • Outlet (In.) 1/4
  • Outlet Type Push Fit
  • Water Connector Inlet Size (In) 1/4
  • Water Connector Inlet Type 1/8"
  • Water Connector Outlet Size (In) 1/4
  • Water Connector Outlet Type Push Fit
  • Supply Stop Inlet Size (In) 1/4
  • Supply Stop Inlet Type 1/4
  • Supply Stop Outlet Size (In) 1/4
  • Supply Stop Outlet Type 1/4
  • Length (In.) 25
  • Max. Working Pressure (PSI) 250
  • Operating Temp. (F) 73.4
  • Inner Core Polysulfone
  • Nut Material Plastic
  • Features Twist Lock
  • Includes Fittings and Tubing
  • Standards NSF/ANSI 61, AB1959
  • Compliance AB1953
  • Package Quantity 1
  • Pipe Dia. (In.) 1/4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.