Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROLINE SERIES

Polysulfone Hose to Push Fit Adapter, 1/4" Push Fit x 3/4" GHT Connection

  • Item# 18F366
  • Mfr. Model# 640-714
  • Catalog Page# 3493
  • UNSPSC# 40142612
Polysulfone Hose to Push Fit Adapter, 1/4" Push Fit x 3/4" GHT Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polysulfone Push-Fit Fittings
• Max. pressure: 250 psi Max. temp.: 180°F Max. torque: 3.5 Nm
Secure twist-and-lock connection requires no tools or locking clip. Fittings are reusable and compatible with metallic to soft vinyl tubing including copper, CPVC, and PEX.
Meet ASSE 1061, cUPC®, and NSF/ANSI 61 standards. IAMPO Listed. Certified for use in potable water applications.

View More

Technical Specs

  • Item Hose to Push Fit Adapter
  • Connection 1/4" Push Fit x 3/4" GHT
  • Material Polysulfone
  • Max. Pressure 250 psi
  • Operating Temp. Range 180 Degrees F
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061, AB 1980
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.