WV
PROLINE

Round Motor Dual Run Capacitor,50/7.5 Microfarad Rating,370VAC Voltage

  • Item # 5CMX0
  • My Part #
  • Mfr. Model # PB500Z075S370EAGR-WWG
  • Catalog Page # N/A
  • UNSPSC # 32121501
Round Motor Dual Run Capacitor,50/7.5 Microfarad Rating,370VAC Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Motor Supplies~Capacitors


$2.66 / each

Web Price $21.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Aluminum, hermetically-sealed capacitor improves the electrical performance of motors, air conditioners, and refrigeration equipment. PCB-free, and features an aluminum case with steel cover and ¼” male quick-connect terminals with plastic insulators. Protected to 10,000 AFC.

View More

Technical Specs

  • Motor Capacitor Type Motor Dual Run Capacitor
  • Microfarad Rating 50/7.5
  • Capacitor Voltage 370V AC
  • Hz 60/50
  • Capacitor Shape Round
  • Diameter 2 in
  • Case Height 4 3/4 in
  • Overall Height 5 1/4 in
  • EIA UL Base S
  • Terminal Type 1/4 in Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
  • Cover Material Steel
  • Standards Meets or Exceeds IEC-252 Class B Standard, RoHS Compliant, UL Recognized (E322597)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products