Metal Elbows

2 products found with these common attributes:
  • Brand PROLINE
  • Item Copper Push Fit Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Fitting Connection Type C x C
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Narrow your results by
Tube Size
Please Select
Pipe Size - Pipe Fitting
Please Select

Brand

P PROLINE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Tube Size
Pipe Size - Pipe Fitting
Price
Qty
Please use Qty box to add item(s) to cart.
Copper Copper Push Fit Elbow, 1/2 in Tube Size
651-003HC
1/2 in
1/2 in

$10.20 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.20 / each

Technical Specs

  • Item Copper Push Fit Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Fitting Connection Type C x C
  • Tube Size 1/2 in
  • Pipe Size - Pipe Fitting 1/2 in
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Copper Copper Push Fit Elbow, 3/4 in Tube Size
651-004HC
3/4 in
3/4 in

$15.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $15.25 / each

Technical Specs

  • Item Copper Push Fit Elbow
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape Elbow
  • Fitting Connection Type C x C
  • Tube Size 3/4 in
  • Pipe Size - Pipe Fitting 3/4 in
  • Max. Pressure 200 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More