Skip Content

C3
PROLINE

Capacitor Kit,For Use With Motors in Air Conditioning Condensers,Package Quantity 1

  • Item # 5JNP0
  • My Part #
  • Mfr. Model # LCKP-001
  • Catalog Page # N/A
  • UNSPSC # 26101806
Capacitor Kit,Incl 6 Capacitors and Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An all-in-one replacement kit for both single- and dual-run capacitors. Suitable for most single capacitor ratings and for 48 of the most common ratings in both 370 and 440VAC applications. Kit allows 2 capacitors of different ratings to be combined in order to achieve the exact rating for an application using parallel capacitance technology.

View More

Technical Specs

  • Item Capacitor Kit
  • For Use With Motors in Air Conditioning Condensers
  • Function Enables User to Connect and Mount 2 Capacitors of Different Ratings in Order to Achieve the Required Rating
  • Standards Capacitors are UL Recognized (101N110) and RoHS Compliant; Life-Line Spider Connector Device is cULus Recognized (E258686)
  • Includes 6 PROLINE Capacitors (5, 10, 15, 25/5, 45/5 and 55/7.5 MFD 440V), 2 Life-Line Spider Connector Devices, 1 Package of 3 Connector Device Mounting Brackets, 1 Package of 3 Capacitor Mounting Brackets with Hardware, 1 Application Guide, and 1 Molded Hinged Carrying Case 5 5/8 H x 11 1/8 W x 8" D
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.