ST
PROLIGHT

Temporary Job Site Light, Tripod, Corded (AC), Lumens 1440, Number of Lamp Heads 1

  • Item # 422V13
  • My Part #
  • Mfr. Model # 411215
  • Catalog Page # 521
  • UNSPSC # 39111516
Temporary Job Site Light,  Tripod,  Corded (AC),  Lumens 1440,  Number of Lamp Heads 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Job Site Lighting~Temporary Job Site Lights


$79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 1440
  • Number of Lamp Heads 1
  • Run Time - Job Site Lights Not Battery Powered
  • Charge Time Not Battery Operated
  • Battery Chemistry Not Battery Powered
  • Cord Length - Job Site Lighting 5 ft.
  • Max. Extension Height 62"
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120
  • Lamp Watts 15
  • Color Black/Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 18/3
  • NEMA Plug Configuration 5-15P
  • Replacement Lamp No
  • Features Slim Design, Alloy Aluminum Body, Multiple Mounting Options
  • Includes Tripod
  • Standards cUL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

None