Navigation Menu New

Access My Account, Order History, Lists and more here.

53FK21 330600 UNSPSC # 31151904

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 16 ftL x 1 1/4 inW, 1,000 lb Load Limit, Adjustment: Reversible Ratchet

  • Item # 53FK21
  • Mfr. Model # 330600
  • UNSPSC # 31151904
  • Catalog Page # 1105 1105
Country of Origin China. Country of Origin is subject to change.

This tie-down strap is designed for securing items in trailer/towing applications. It features reversible ratchet adjustment.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Reversible Ratchet
  • Cargo Tie Down Length 16 ft
  • Cargo Tie Down Width 1 1/4 in
  • Working Load Limit 1,000 lb
  • Breaking Strength 3,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Yellow
  • Cargo Tie Down End Type J-Hook
  • For Use With Flat Beds, Gooseneck Trailers, Hd Trailers, Heavy Equipment, Ski Boat, Small Car
  • Includes Hardware, Mounting Instructions
  • Manufacturers Warranty Length 90 day

This tie-down strap is designed for securing items in trailer/towing applications. It features reversible ratchet adjustment.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top