C3
PROGRIP

Tie Down Strap, 16 ftL x 1 inW, 450 lb Load Limit, Adjustment: Ratchet

  • Item # 39RH09
  • My Part #
  • Mfr. Model # 314700
  • Catalog Page # N/A
  • UNSPSC # 24102101
Tie Down Strap, 16 ftL x 1 inW, 450 lb Load Limit, Adjustment: Ratchet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$23.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 16 ft
  • Cargo Tie Down Width 1 in
  • Working Load Limit 450 lb
  • Breaking Strength 1,350 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Zinc/Nickel Plated
  • Color Black and Green
  • Cargo Tie Down End Type J-Hook
  • For Use With Cargo On Cars, Pickup Trucks and Trailers
  • Includes Flex Grip Handle
  • Manufacturers Warranty Length 90 day
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products