Navigation Menu New

Access My Account, Order History, Lists and more here.

39RH11 689725 UNSPSC # 24141509

Bungee Cord: Polypropylene/Rubber, 24 in Bungee Lg, 5/16 in Bungee Wd, Scissor Lock, Nylon, 25 PK

  • Item # 39RH11
  • Mfr. Model # 689725
  • UNSPSC # 24141509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bungee Cord: Polypropylene/Rubber, 24 in Bungee Lg, 5/16 in Bungee Wd, Scissor Lock, Nylon, 25 PK

  • Item # 39RH11
  • Mfr. Model # 689725
  • UNSPSC # 24141509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Bungees Bungee Cord
  • Stretched Bungee Length 36 in
  • Bungee Length 24 in
  • Bungee Material Polypropylene/Rubber
  • Bungee End Type Scissor Lock
  • Bungee End Material Nylon
  • Color Yellow
  • Bungee Width 5/16 in
  • For Use With Bundled Electrical Extension Cords, Bundled PVC Pipe, Cargo Racks, Carpet Rolls, Luggage
  • Tensile Strength None
Back to Top