Navigation Menu New

Access My Account, Order History, Lists and more here.

20LC83 P5675-31 UNSPSC # 39111605

Wall Lantern: 75 W Fixture Watt, 120V AC, Incandescent

  • Item # 20LC83
  • Mfr. Model # P5675-31
  • UNSPSC # 39111605
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These decorative wall lights cast light onto entryways and walkways. They use either high-pressure sodium (HPS), metal halide (MH), induction, or compact fluorescent (CFL) lamps. HPS and MH lamps produce a high-intensity light in either amber or natural light colors. Induction lighting is low maintenance and offers a long life. CFL lamps are ideal for areas where lights are left on for long periods of time, since they take more time than LEDs to reach full brightness.

Decorative wall lights are wall-mounted outdoor lighting fixtures that cast light onto entryways, walkways, and building grounds while providing an ornamental appearance. Also called wall sconces, they are a common choice for general purpose or accent lighting of apartments, condominiums, small office buildings, and hospitality facilities.

Tap image to zoom.

Roll over image to zoom.

Wall Lantern: 75 W Fixture Watt, 120V AC, Incandescent

  • Item # 20LC83
  • Mfr. Model # P5675-31
  • UNSPSC # 39111605
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These decorative wall lights cast light onto entryways and walkways. They use either high-pressure sodium (HPS), metal halide (MH), induction, or compact fluorescent (CFL) lamps. HPS and MH lamps produce a high-intensity light in either amber or natural light colors. Induction lighting is low maintenance and offers a long life. CFL lamps are ideal for areas where lights are left on for long periods of time, since they take more time than LEDs to reach full brightness.

Decorative wall lights are wall-mounted outdoor lighting fixtures that cast light onto entryways, walkways, and building grounds while providing an ornamental appearance. Also called wall sconces, they are a common choice for general purpose or accent lighting of apartments, condominiums, small office buildings, and hospitality facilities.

Technical Specs

  • Item Wall Lantern
  • Fixture Mounting Location Wall
  • Fixture Wattage 75 W
  • Voltage 120V AC
  • Fixture Housing Color Black
  • Light Technology Incandescent
  • Mount Type Bracket
  • Standards UL, Wet Location Listed with P5675 Cover, cUL Indoor
  • Wattage Range 41 to 100 W
  • Height (In.) 14 in
  • Width (In.) 5 in
  • Housing Material Aluminum
  • Lamp Included No

These decorative wall lights cast light onto entryways and walkways. They use either high-pressure sodium (HPS), metal halide (MH), induction, or compact fluorescent (CFL) lamps. HPS and MH lamps produce a high-intensity light in either amber or natural light colors. Induction lighting is low maintenance and offers a long life. CFL lamps are ideal for areas where lights are left on for long periods of time, since they take more time than LEDs to reach full brightness.

Decorative wall lights are wall-mounted outdoor lighting fixtures that cast light onto entryways, walkways, and building grounds while providing an ornamental appearance. Also called wall sconces, they are a common choice for general purpose or accent lighting of apartments, condominiums, small office buildings, and hospitality facilities.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top