Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROGRESS

Wall Lantern,Outdoor,120V,Black

  • Item # 20LC65
  • My Part #
  • Mfr. Model # P5641-31
  • Catalog Page # N/A
  • UNSPSC # 39111605
Wall Lantern,Outdoor,120V,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traditional Wall Packs

Technical Specs

  • Item Wall Lantern
  • Housing Finish Black
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Lamp Type BR-40
  • Suggested Lamp Item No. 4PL25
  • Mounting Wall
  • Special Features Outdoor
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms