Skip Content

DV
PROGRESS

Wall Lantern,Outdoor,120V,Antique Bronz

  • Item # 20LC63
  • My Part #
  • Mfr. Model # P5641-20
  • Catalog Page # N/A
  • UNSPSC # 39111605
Wall Lantern,Outdoor,120V,Antique Bronz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traditional Wall Packs

Technical Specs

  • Item Wall Lantern
  • Housing Finish Antique Bronze
  • Lamp Included / Lamp Not Included Lamp Not Included
  • Lamp Type BR-40
  • Suggested Lamp Item No. 4PL25
  • Mounting Wall
  • Special Features Outdoor
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms