Skip Content

DV
PROGRESS

Light Fixture,52W,120V,White

  • Item # 20LD91
  • My Part #
  • Mfr. Model # P7384-30WB
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,52W,120V,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Decorative Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
  • Nominal Length 4-1/16"
  • Nominal Width 18-1/8"
  • Nominal Height 4-1/16"
  • Diameter 18-1/8"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 52.0
  • Lamp Watts - Fixtures 13.0
  • Dimmable Yes
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not rated
  • Lamp Type - Fixtures GU24
  • Lamp Quantity 4
  • Ballast Quantity 0
  • Housing Finish White
  • Housing Material Steel
  • Suggested Lamp Item No. 2CUW2
  • Lamp Included Yes
  • Ambient Temp. Range N/A
  • Mounting Wall or Ceiling
  • Standards cCSAus Listed for Damp Locations
  • Series Round Clouds Family
  • Description/Special Features Four-Light Flush Mount with Bulb
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms