Skip Content

WV
PROGRESS

Light Fixture,64W,120V,Urban Bronze

  • Item # 20LD53
  • My Part #
  • Mfr. Model # P7251-174EBWB
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,64W,120V,Urban Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $68.85 / each

Web Price $316.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 2
  • Housing Finish Urban Bronze
  • Lens Type Acrylic
  • Lamp Type T9 Circline
  • Energy Star Compliant Yes
  • Mounting Ceiling
  • Suggested Lamp Item No. Mfr. No. F40SP35
  • Fixture Wattage 64W
  • Length 32-1/2"
  • Height 4-3/8"
  • Width 18"
  • Diameter N/A
  • Lamp Watts 32W
  • Voltage 120VAC
  • Description/Special Features Oval Fluorescent with Acrylic Shade and Metal End Caps
  • Ballast Type 120V NPF Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Lamp Included Yes
  • Ambient Temp. Range N/A
  • Standards UL-cUL Listed for Damp Locations
  • Series Modular Fluorescent Family
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.