Skip Content

DV
PROGRESS

Light Fixture,150W,120V,Urban Bronze

  • Item # 20LD30
  • My Part #
  • Mfr. Model # P6160-174
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,150W,120V,Urban Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

This directional linear lamp fixture features an urban bronze finish. It is suitable for wall or ceiling mounting.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Directional Linear Lamp
  • Lamp Quantity 3
  • Housing Finish Urban Bronze
  • Lamp Type PAR-20
  • Energy Star Compliant No
  • Mounting Wall or Ceiling
  • Suggested Lamp Item No. Mfr. No. 35PAR20/H/FL30/RVL
  • Fixture Wattage 150W
  • Height 6-5/8"
  • Width 27"
  • Lamp Watts 50W
  • Voltage 120VAC
  • Description/Special Features Three-Light Round Back Ceiling Mount or Wall Mount Directional in Urban Bronze Finish
  • Housing Material Steel
  • Lamp Included No
  • Standards cCSAus Listed for Damp Locations
  • Series Directional Family
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms