Skip Content

DV
PROGRESS

Halogen

  • Item # 20LD26
  • My Part #
  • Mfr. Model # P6149-30
  • Catalog Page # N/A
  • UNSPSC # 39111521
Halogen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Decorative Fixtures

Product Details

This directional lamp fixture features a white housing finish. It is suitable for wall or ceiling mounting.

View More

Technical Specs

  • Light Technology Halogen
  • Diameter 9"
  • Lamp Included No
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms