Skip Content
WV
PROGRESS

Light Fixture, 117W, 120V, Brushed Nickel

  • Item # 20LC56
  • Mfr. Model # P4627-09EBWB
  • Catalog Page # N/A
  • UNSPSC # 39111521
Light Fixture,117W,120V,Brushed Nickel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This decorative light fixture features a brushed-nickel finish and etched glass lens.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Chandelier
  • Lamp Quantity 9
  • Housing Finish Brushed Nickel
  • Lens Type White Etched Glass
  • Lamp Type GU-24
  • Energy Star Compliant Yes
  • Mounting Ceiling
  • Suggested Lamp Item No. 2CUW2
  • Fixture Wattage 117W
  • Length 27-3/4"
  • Height 20-1/2"
  • Width 27-3/4"
  • Lamp Watts 13W
  • Voltage 120VAC
  • Description/Special Features Nine-Light, 2-Tier Chandelier with Bulb
  • Housing Material Steel
  • Lamp Included Yes
  • Standards UL-cUL Listed
  • Series Gather Family
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.